SB24-2E

COMPARE

SB24-2E

Description
SB24-2E LINEAR PLAIN BEARING ; 38.1MM BORE 58.801MM OD 79.375MM LEN

PBC LINEAR

Part # SB24-2E

BDI # 21453544

Features

Enclosure: None
Profile: Adjustable
Inch - Metric: Inch
Outside Diameter - Inch: 2.315
Length - Millimeter: 79.375

Other Features: Square OD | 2 Sided Adjustable | Self Lubricating | With Frelon J Plug | For Stainless Steel Square Shafting
Length - Inch: 3.125
Self Aligning: No
Housing Material: Aluminum
Linear Bushing Type: Square Bore | Plain

Price Inventory : Available to order
Loading Price
QTY