PW-065

COMPARE

PW-065

Description
PW-065 LOCKWASHER ; KEY BENT

WHITTET-HIGGINS

Part # PW-065

BDI # 967363

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.328
Outside Diameter - Millimeter: 59.131
Other Features: Precision | Face Dia 1.827 | 15 Tangs | Key Bent
Inside Diameter - Millimeter: 33.858

Price Inventory : Available to order
Loading Price
QTY
40A13H

COMPARE

40A13H

Description
40A13H ROLLER CHAIN SPROCKET ; 13HT 2.330" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A13H

BDI # 744357

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.089

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.328
Pitch Diameter - Millimeter: 53.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B13H

COMPARE

40B13H

Description
40B13H ROLLER CHAIN SPROCKET ; 13HT 2.330" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B13H

BDI # 744732

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.089

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.328
Pitch Diameter - Millimeter: 53.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS13H-1

COMPARE

40BS13H-1

Description
40BS13H-1 ROLLER CHAIN SPROCKET

POWERDRIVE LLC

Part # 40BS13H-1

BDI # 744476

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.089
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.328
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 53.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY