BLM-07

COMPARE

BLM-07

Description
BLM-07 LOCKNUT ; M35 X 1.5 THREAD 59.9MM OD 18.5MM THK

WHITTET-HIGGINS

Part # BLM-07

BDI # 966583

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.358
Outside Diameter - Millimeter: 59.9
Other Features: Mechanical Lock | M4 Lock Screw

Nominal Thickness - Inch: 0.728
Nominal Thickness - Millimeter: 18.5

Price Inventory : In stock
Loading Price
QTY