25A28H
Description
25A28H ROLLER CHAIN SPROCKET ; 28HT 2.369" OD 3/8" BORE 1/4" PITCH
Part # 25A28H
BDI # 742497
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
25B28H
Description
25B28H ROLLER CHAIN SPROCKET ; 28HT 2.369" OD 3/8" BORE 1/4" PITCH
Part # 25B28H
BDI # 742525
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore