K7560-32X50

COMPARE

K7560-32X50

Description
K7560-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CLR PVC

KURIYAMA

Part # K7560-32X50

BDI # 22148769

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: 8" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use: Petroleum Based Oil Transfer | Grease Suction

Inside Diameter - Millimeter: 50.8
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K7560-32X100

COMPARE

K7560-32X100

Description
K7560-32X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 2"X100'

KURIYAMA

Part # K7560-32X100

BDI # 24459458

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: 8" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use: Petroleum Based Oil Transfer | Grease Suction

Inside Diameter - Millimeter: 50.8
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K7160-32X50

COMPARE

K7160-32X50

Description
K7160-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-32X50

BDI # 21443429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 50.8
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
K7160-32X100

COMPARE

K7160-32X100

Description
K7160-32X100 PVC VACUUM TRANSFER HOSE ; POLYSPRING 2" ID X 2.391" OD X 100' L

KURIYAMA

Part # K7160-32X100

BDI # 22523327

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: 50 PSI at 70 Deg F | 30 PSI at 122 Deg F | Electrogalvanized Helical Steel Wire | Standard Wall
Typical Use: Full Vacuum Lines | Industrial Vacuum Pumps | Food and Beverage Dispensing | Air and Water Supply Lines | Pneumatic Parts Transfer | Car Wash | Coolant Lines | Air Breathing Lines | Deionized Water Systems

Inside Diameter - Millimeter: 50.8
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY