P25-8MGT-30
Description
P25-8MGT-30 SYNCHRONOUS PULLEY ; NON-RETURNABLE 30MM BELT W 8MM BELT PIT
Part # 77083025
BDI # 1125569
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576462
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
Y-25S-MPB
Description
Y-25S-MPB SYNCHRONOUS SPROCKET ; 16MM WIDE 8MM PITCH
Part # 20038750
BDI # 397450
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN:
576207
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576967
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32