HN35B19 IDLER

COMPARE

HN35B19 IDLER

Description
HN35B19 IDLER ; NON-RETURNABLE 3/8" P 19T NDL BRG 1" B

BROWNING

Part # 1297241

BDI # 327189

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.47
Length Thru Bore - Millimeter: 25.4
Other Features: 1.813 Inch Hub Diameter | 0.168 Inch Teeth Width

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1BH19

COMPARE

PHS 35-1BH19

Description
PHS 35-1BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1BH19

BDI # 24760731

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.47
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY