100-2P06MIA8
Description
100-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUM 8MM BORE 100T
Part # 100-2P06MIA8
BDI # 22690202
Features
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
100-2P06MSFB8
Description
100-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100-2P06MSFB8
BDI # 26274927
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
100-2P06MSFM8
Description
100-2P06MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100-2P06MSFM8
BDI # 26270496
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
100-2P06MDFM8
Description
100-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100-2P06MDFM8
BDI # 26274928
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
100-2P06MSFP8
Description
100-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100-2P06MSFP8
BDI # 26274926
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore