Page 1 of 3

Next

Compare
100MP025MDFB6

COMPARE

100MP025MDFB6

Description
100MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 100MP025MDFB6

BDI # 26278046

Features

Pitch Diameter - Inch: 2.559
Flange Outside Diameter - Millimeter: 68.83
Inch - Metric: Metric
Outside Diameter - Inch: 2.528
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100MP025M6A8

COMPARE

100MP025M6A8

Description
100MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 8MM BORE 100T

B & B MANUFACTURING

Part # 100MP025M6A8

BDI # 22689269

Features

Pitch Diameter - Inch: 2.559
Inch - Metric: Metric
Outside Diameter - Inch: 2.528
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 65
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
40XL037MSFP8

COMPARE

40XL037MSFP8

Description
40XL037MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 40XL037MSFP8

BDI # 26278011

Features

Pitch Diameter - Inch: 2.559
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Inch
Outside Diameter - Inch: 2.528
Face Width - Millimeter: 17.5

Face Width - Inch: 0.689
Belt Pitch: 1/5 Inch
Other Features: Type SFP | Acetal
Pitch Diameter - Millimeter: 65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40XL037M6A10

COMPARE

40XL037M6A10

Description
40XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 40T

B & B MANUFACTURING

Part # 40XL037M6A10

BDI # 22719290

Features

Pitch Diameter - Inch: 2.559
Inch - Metric: Inch
Outside Diameter - Inch: 2.528
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 65
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
100MP025MDFB8

COMPARE

100MP025MDFB8

Description
100MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 100MP025MDFB8

BDI # 26274977

Features

Pitch Diameter - Inch: 2.559
Flange Outside Diameter - Millimeter: 68.83
Inch - Metric: Metric
Outside Diameter - Inch: 2.528
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY