Page 1 of 5

Next

Compare
SBN1995

COMPARE

SBN1995

Description
SBN1995 BALL NUT ; POWERTRAC SBN 1500-1000 LH DBL CKT

NOOK INDUSTRIES

Part # SBN1995

BDI # 22853221

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch: 3.628
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
SBN1550

COMPARE

SBN1550

Description
SBN1550 BALL NUT ; 1.5"DIA 0.5"THRD LEAD POWERTRAC

NOOK INDUSTRIES

Part # SBN1550

BDI # 21451328

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.36-18 NS-3 Thread
Overall Length - Inch: 5.59
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SBN8345

COMPARE

SBN8345

Description
SBN8345 BALL NUT ; POWERTRAC SBN 1500-0473 RH KEYED

NOOK INDUSTRIES

Part # SBN8345

BDI # 22853249

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 1
Thread Lead - Inch: 0.473
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | With Keyway
Overall Length - Inch: 3.625
Thread Lead - Millimeter: 12.014

Price Inventory : Available to order
Loading Price
QTY
SEL0697

COMPARE

SEL0697

Description
SEL0697 BALL NUT ; POWERTRAC 1500-1000 LH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL0697

BDI # 22853307

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 7.628
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
SEL0698

COMPARE

SEL0698

Description
SEL0698 BALL NUT ; POWERTRAC 1500-1000 RH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL0698

BDI # 22853309

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 7.628
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY