2104U
Description
2104U INSERT ROLLER BEARING ; 1.25" ID X 2.6275" OD X 1.31" WD
Part # 10407192
BDI # 18139823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Inch - Metric:
Inch
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
68.326
Length Thru Bore - Inch:
2.69
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
CB344240
Description
CB344240 SLEEVE BEARING ; 2-1/8"ID X 2-5/8"OD X 5"L C93200 CAST
Part # CB344240
BDI # 17053298
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
66.751
CB364232
Description
CB364232 SLEEVE BEARING ; 2-1/4"ID X 2-5/8"OD X 4"L C93200 CAST
Part # CB364232
BDI # 17053314
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
66.751
CB364240
Description
CB364240 SLEEVE BEARING ; 2-1/4"ID X 2-5/8"OD X 5"L C93200 CAST
Part # CB364240
BDI # 17053315
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
66.751
CB364224
Description
CB364224 SLEEVE BEARING ; 2-1/4"ID X 2-5/8"OD X 3"L C93200 CAST
Part # CB364224
BDI # 17053313
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
66.751