TLM-10
Description
TLM-10 TANGENTLOK LOCKNUT ; M50 X 1.5 THREAD 68.3MM OD 12.7MM THK
Part # TLM-10
BDI # 966679
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.689
Outside Diameter - Millimeter:
68.3
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
NSHM-10
Description
NSHM-10 LOCKNUT ; M50 X 1.5 THREAD 68.3MM OD 16MM THK
Part # NSHM-10
BDI # 966630
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.689
Outside Diameter - Millimeter:
68.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16