Page 1 of 3

Next

Compare
D12C10

COMPARE

D12C10

Description
D12C10 CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D12C10

BDI # 24319333

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.427
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.717
Other Features: Duplex Type
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-10A

COMPARE

12B-10A

Description
12B-10A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003150

BDI # 18119562

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.717
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-10B

COMPARE

12B-10B

Description
12B-10B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003151

BDI # 18119563

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.717
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-2-10A

COMPARE

12B-2-10A

Description
12B-2-10A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003222

BDI # 18119623

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.717
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-2-10B

COMPARE

12B-2-10B

Description
12B-2-10B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003223

BDI # 18119624

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.717
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY