Page 1 of 2

Next

Compare
LNU 311 EC

COMPARE

LNU 311 EC

Description
LNU 311 EC CYLINDRICAL RLR BRG

SKF

Part # LNU 311 EC

BDI # 22783743

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.776
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KSR15-B0-08-10-16-08

COMPARE

KSR15-B0-08-10-16-08

Description
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT

INA

Part # KSR15-B0-08-10-16-08

BDI # 1411817

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.776
Length Thru Bore - Millimeter: 28.6
Other Features: 7 MM Teeth Width

Price Inventory : Available to order
Loading Price
QTY
45-5MX15-6FS6

COMPARE

45-5MX15-6FS6

Description
45-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 45T

B & B MANUFACTURING

Part # 45-5MX15-6FS6

BDI # 22725073

Features

Pitch Diameter - Inch: 2.835
Flange Outside Diameter - Millimeter: 78.588
Inch - Metric: Metric
Outside Diameter - Inch: 2.776
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
45-5MX25-6FS6

COMPARE

45-5MX25-6FS6

Description
45-5MX25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W 1/2" MPB STEEL 45T

B & B MANUFACTURING

Part # 45-5MX25-6FS6

BDI # 22725077

Features

Pitch Diameter - Inch: 2.835
Flange Outside Diameter - Millimeter: 78.588
Inch - Metric: Metric
Outside Diameter - Inch: 2.776
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
45-5P15-6FS6

COMPARE

45-5P15-6FS6

Description
45-5P15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/2" BORE 45T

B & B MANUFACTURING

Part # 45-5P15-6FS6

BDI # 22725087

Features

Pitch Diameter - Inch: 2.835
Flange Outside Diameter - Millimeter: 78.588
Inch - Metric: Metric
Outside Diameter - Inch: 2.776
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY