2INX200FT SEA HORSE HW HOSE 300PSI
Description
2INX200FT SEA HORSE HW HOSE 300PSI ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 46880584
BDI # 18202160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Outside Diameter - Millimeter:
70.612
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 10 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT PLICORD STEAM RED/YELLOW 250
Description
2INX100FT PLICORD STEAM RED/YELLOW 250 ; HOSE NON-RETURNABLE SBR 400FT/REL
Part # 20019184
BDI # 24572457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Outside Diameter - Millimeter:
70.612
Other Features:
1 Ply Steel Wire Spiral
Typical Use:
Steam Service | Blowout Service | Chemical Plant | Cleaning | Demanding Industrial Service | Hoist | Refinery | Shipyard | Steam Pump | Thawing
Inside Diameter - Millimeter:
50.8
Color:
Red | Yellow
44XL037M6A10
Description
44XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 44T
Part # 44XL037M6A10
BDI # 22723879
Features
Pitch Diameter - Inch:
2.795
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
44XL037MSFP8
Description
44XL037MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44XL037MSFP8
BDI # 26278903
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
76.99
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
44XL037MSFM8
Description
44XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44XL037MSFM8
BDI # 26277175
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
76.99
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore