C133E-143
Description
C133E-143 KEYLESS LOCKING ASSEMBLY ; 1.437" X 2.559" SINGLE TAPER DESIGN
Part # C133E-143
BDI # 193983
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.815
Outside Diameter - Millimeter:
71.501
Bore - Millimeter:
36.525
Length - Millimeter:
28.499
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.122
C133M-40x65
Description
C133M-40X65 KEYLESS LOCKING ASSEMBLY ; 1.575" ID X 2.559" OD
Part # C133M-40X65
BDI # 193221
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.815
Outside Diameter - Millimeter:
71.501
Bore - Millimeter:
40
Length - Millimeter:
28.499
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.122
Features
Height - Millimeter:
35
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.815
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
C133E-150
Description
C133E-150 KEYLESS LOCKING ASSEMBLY ; 1.5" X 2.559" SINGLE TAPER DESIGN
Part # C133E-150
BDI # 193984
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.815
Outside Diameter - Millimeter:
71.501
Bore - Millimeter:
38.1
Length - Millimeter:
28.499
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.122
C133M-38x65
Description
C133M-38X65 KEYLESS LOCKING ASSEMBLY ; 1.496" ID X 2.559" OD
Part # C133M-38X65
BDI # 193220
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.815
Outside Diameter - Millimeter:
71.501
Bore - Millimeter:
38
Length - Millimeter:
28.499
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.122