Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
65
Length - Millimeter:
49.022
Other Features:
8 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.93
CCM-045
Description
CCM-045 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-045
BDI # 968283
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
45
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
SLD 350 MM 65X73
Description
SLD 350 MM 65X73 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498530
BDI # 599460
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
65
Length - Millimeter:
12
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.472
PL065X073E
Description
PL065X073E KEYLESS LOCKING DEVICE ; POWER-LOCK EL SERIES 2.559" SHFT OD
Part # PL065X073E
BDI # 22130420
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
65
Length - Millimeter:
11.989
Other Features:
Power-Lock
Length - Inch:
0.472