04B-37B
Description
04B-37B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001135
BDI # 18117655
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.878
Pitch Diameter - Millimeter:
70.75
Mounting Method:
Rough Bore
CB384632
Description
CB384632 SLEEVE BEARING ; 2-3/8"ID X 2-7/8"OD X 4"L C93200 CAST
Part # CB384632
BDI # 17053330
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
73.101
CB354636
Description
CB354636 SLEEVE BEARING ; 2-3/16"ID X 2-7/8"OD X 4-1/2"L C93200
Part # CB354636
BDI # 17053309
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
73.101
CB384640
Description
CB384640 SLEEVE BEARING ; 2-3/8"ID X 2-7/8"OD X 5"L C93200 CAST
Part # CB384640
BDI # 17053331
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.101
CB384648
Description
CB384648 SLEEVE BEARING ; 2-3/8"ID X 2-7/8"OD X 6"L C93200 CAST
Part # CB384648
BDI # 17053332
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
73.101