Page 1 of 2

Next

Compare
50-4B13H

COMPARE

50-4B13H

Description
50-4B13H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B13H

BDI # 590254

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.612

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.911
Pitch Diameter - Millimeter: 66.345
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50TL13-1008

COMPARE

50TL13-1008

Description
50TL13-1008 ROLLER CHAIN SPROCKET ; 5/8" PITCH 15T 2.9" OD 1008 BUSHING

POWERDRIVE LLC

Part # 50TL13-1008

BDI # 746122

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.612
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.911
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.345
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50B13H

COMPARE

50B13H

Description
50B13H ROLLER CHAIN SPROCKET ; 13HT 2.910" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B13H

BDI # 745968

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.612

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.911
Pitch Diameter - Millimeter: 66.345
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS13H-7/8

COMPARE

50BS13H-7/8

Description
50BS13H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 13T 2.910" OD 7/8" BORE

POWERDRIVE LLC

Part # 50BS13H-7/8

BDI # 745686

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.612
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.911
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 66.345
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50QD13-JA

COMPARE

50QD13-JA

Description
50QD13-JA ROLLER CHAIN SPROCKET

POWERDRIVE LLC

Part # 50QD13-JA

BDI # 746034

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.612
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.911
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 66.345
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY