083B-17A
Description
083B-17A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001902
BDI # 18118406
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.949
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
083B-17B
Description
083B-17B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001903
BDI # 18118407
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.949
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
2.949
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
2.949
Length Thru Bore - Millimeter:
23.825
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
0.938
Outside Diameter - Millimeter:
74.905
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
2.949
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
2.949
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
74.905
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
2.949
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
2.949
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
74.905