657550GM
Description
657550GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 5EA/PAK
Part # 657550GM
BDI # 361857
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.559
Nominal Outside Diameter - Inch:
2.953
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.957
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
65
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
75.12
657560GM
Description
657560GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 5EA/PAK
Part # 657560GM
BDI # 361859
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.559
Nominal Outside Diameter - Inch:
2.953
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.957
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
65
Length Thru Bore - Inch:
2.362
Outside Diameter - Millimeter:
75.12
QD30-8M-20
Description
QD30-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI H BUSHED 30T
Part # QD30-8M-20
BDI # 22736747
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
QD30-8M-30
Description
QD30-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 30T
Part # QD30-8M-30
BDI # 22736753
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
QD30-8M-50
Description
QD30-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI JA BUSHED 30T
Part # QD30-8M-50
BDI # 22736759
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed