Page 1 of 2

Next

Compare
657550GM

COMPARE

657550GM

Description
657550GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 5EA/PAK

GGB BEARINGS

Part # 657550GM

BDI # 361857

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.559
Nominal Outside Diameter - Inch: 2.953
Inch - Metric: Metric
Material: GAR-MAX

Outside Diameter - Inch: 2.957
Length Thru Bore - Millimeter: 50
Nominal Bore - Millimeter: 65
Length Thru Bore - Inch: 1.969
Outside Diameter - Millimeter: 75.12

Price Inventory : Available to order
Loading Price
QTY
657560GM

COMPARE

657560GM

Description
657560GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 5EA/PAK

GGB BEARINGS

Part # 657560GM

BDI # 361859

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.559
Nominal Outside Diameter - Inch: 2.953
Inch - Metric: Metric
Material: GAR-MAX

Outside Diameter - Inch: 2.957
Length Thru Bore - Millimeter: 60
Nominal Bore - Millimeter: 65
Length Thru Bore - Inch: 2.362
Outside Diameter - Millimeter: 75.12

Price Inventory : Available to order
Loading Price
QTY
QD30-8M-20

COMPARE

QD30-8M-20

Description
QD30-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI H BUSHED 30T

B & B MANUFACTURING

Part # QD30-8M-20

BDI # 22736747

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD30-8M-30

COMPARE

QD30-8M-30

Description
QD30-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 30T

B & B MANUFACTURING

Part # QD30-8M-30

BDI # 22736753

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD30-8M-50

COMPARE

QD30-8M-50

Description
QD30-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI JA BUSHED 30T

B & B MANUFACTURING

Part # QD30-8M-50

BDI # 22736759

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY