HB40A17X5/8 IDLER
Description
HB40A17X5/8 IDLER ; 1/2" P 17T BALL BEARING 5/8" BORE
Part # 1297449
BDI # 330008
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.96
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
2-1/2X100 AG MASTER SOLUTION 150SD
Description
2-1/2X100 AG SOLUTION 150SD ; AGRICULTURE HOSE NON-RETURNABLE
Part # 46860070
BDI # 22284229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 10 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2X5FT GS COOLANT AIR 50 HW
Description
2-1/2X5FT GS COOLANT AIR 50 HW HOSE ; 5FT/BOX
Part # 46852040
BDI # 28385510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 6.5 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
63.5
Color:
Black
B4017H
Description
B4017H IDLER CHAIN SPROCKET ; 5/8" BORE 40 CHAIN 17T BB
Part # B4017H
BDI # 21436829
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.96
Length Thru Bore - Millimeter:
18.288
Other Features:
Double Sealed Precision Ground Ball Bearing | Pre Lubricated
VOLT250X100
Description
VOLT250X100 MATERIAL HANDLING HOSE ; 2.96" ODX100' CLR PVC
Part # VOLT250X100
BDI # 21595278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
7" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Bulk Truck and Railcar Unloading | Fly Ash Collection | Food Grade | Milling Machine Scrap Recovery | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Inside Diameter - Millimeter:
63.5
Color:
Clear