P48-5MGT-09AL
Description
P48-5MGT-09AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE
Part # 78450948
BDI # 23125550
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P48-5MGT-15AL
Description
P48-5MGT-15AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE
Part # 78451548
BDI # 23125598
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
14274S-2
Description
14274S-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 14274S-2
BDI # 17201196
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.965
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
75.311
Global Part Number GPN:
649494
Precision Class:
Standard
Basic Number:
14274S
48-5MX15-1210
Description
48-5MX15-1210 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 48T
Part # 48-5MX15-1210
BDI # 22714646
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
48-5MX25-1210
Description
48-5MX25-1210 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 48T
Part # 48-5MX25-1210
BDI # 22714652
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed