11024-RNT

COMPARE

11024-RNT

Description
11024-RNT CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 11024-RNT

BDI # 26310575

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 22.05
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY