NP408118-20J03

COMPARE

NP408118-20J03

Description
NP408118-20J03 TAPERED ROLLER BRG CUP ; SINGLE 24-36 OD

TIMKEN

Part # NP408118-20J03

BDI # 24626046

Features

Component: Cup
Width - Millimeter: 126.009
Inch - Metric: Inch
Outside Diameter - Inch: 25.25
Outside Diameter - Millimeter: 641.35

Precision Class: Standard
Width - Inch: 4.961
Basic Number: NP408118

Price Inventory : Available to order
Loading Price
QTY
03BC1200EXAT

COMPARE

03BC1200EXAT

Description
COP.03BC1200EXAT CARTRIDGE BEARING ; POR NON-RETURNABLE EXTRA HEAVY DUTY 12"

COOPER BEARING

Part # COP.03BC1200EXAT

BDI # 24715232

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.25
Length Thru Bore - Millimeter: 244
Length Thru Bore - Inch: 9.606
Other Features: Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
03BC1200GRAT

COMPARE

03BC1200GRAT

Description
03BC1200GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 12"

COOPER BEARING

Part # 03BC1200GRAT

BDI # 24715234

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.25
Length Thru Bore - Millimeter: 244
Length Thru Bore - Inch: 9.606
Other Features: Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY