Page 1 of 2

Next

Compare
14MX-154S-37-3525

COMPARE

14MX-154S-37-3525

Description
14MX-154S-37-3525 SYNCH SPROCKET ; NON RET

DODGE

Part # 482081

BDI # 20508877

Features

Pitch Diameter - Inch: 27.019
Inch - Metric: Metric
Outside Diameter - Inch: 26.909
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 686.283
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-154S-20-3525

COMPARE

14MX-154S-20-3525

Description
14MX-154S-20-3525 SYNCH SPROCKET

DODGE

Part # 482046

BDI # 20508807

Features

Pitch Diameter - Inch: 27.019
Inch - Metric: Metric
Outside Diameter - Inch: 26.909
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 686.283
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX154S37-3525

COMPARE

14MX154S37-3525

Description
14MX154S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756673

TIMKEN

Part # 14MX154S37-3525

BDI # 24301830

Features

Pitch Diameter - Inch: 27.019
Inch - Metric: Metric
Outside Diameter - Inch: 26.909
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 686.283
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
F154-14MX20-F

COMPARE

F154-14MX20-F

Description
F154-14MX20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F154-14MX20-F

BDI # 26268337

Features

Pitch Diameter - Inch: 27.008
Inch - Metric: Metric
Outside Diameter - Inch: 26.909
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 686
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
154-14MX20-3525

COMPARE

154-14MX20-3525

Description
154-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 154T

B & B MANUFACTURING

Part # 154-14MX20-3525

BDI # 22707473

Features

Pitch Diameter - Inch: 27.008
Inch - Metric: Metric
Outside Diameter - Inch: 26.909
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 686
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY