60B11H
Description
60B11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH
Part # 60B11H
BDI # 746920
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
60QD11-JA
Description
60QD11-JA ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 3" OD JA BUSHING
Part # 60QD11-JA
BDI # 747019
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
60TL11-1008
Description
60TL11-1008 ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 3.04" OD 1008 BUSHING
Part # 60TL11-1008
BDI # 747107
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
60A11H
Description
60A11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH
Part # 60A11H
BDI # 746603
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
60BS11H-7/8
Description
60BS11H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 3.000" OD 7/8" BORE
Part # 60BS11H-7/8
BDI # 746676
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore