Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Global Part Number GPN:
36413
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
H80B8
Description
H80B8 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 8T B-STYLE W/HT
Part # H80B8
BDI # 914013
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.014
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
80B8H
Description
80B8H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 8 TEETH PILOT BORE
Part # 80062831
BDI # 20645295
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore