80B8

COMPARE

80B8

Description
80B8 ROLLER CHAIN SPROCKET ; 1" P 8T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 80B8

BDI # 625253

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 2.613
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.014
Global Part Number GPN: 36413
Pitch Diameter - Millimeter: 66.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H80B8

COMPARE

H80B8

Description
H80B8 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 8T B-STYLE W/HT

TSUBAKI

Part # H80B8

BDI # 914013

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.613

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.014
Pitch Diameter - Millimeter: 66.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B8H

COMPARE

80B8H

Description
80B8H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 8 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 80062831

BDI # 20645295

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 2.613
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.014
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 66.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80BS8H 1

COMPARE

80BS8H 1

Description
80BS8H 1 SPROCKET ; 1IN BORE 8 TEETH 80 CHAIN NO

MARTIN SPROCKET & GR

Part # 80BS8H 1

BDI # 22370340

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.613

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.014
Pitch Diameter - Millimeter: 66.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY