Page 1 of 4

Next

Compare
NU2208-E-XL-TVP2

COMPARE

NU2208-E-XL-TVP2

Description
NU2208-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 23MM POLYAMIDE CAGE

FAG

Part # NU2208-E-XL-TVP2

BDI # 1411351

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448789
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NAU4LK208

COMPARE

NAU4LK208

Description
NAU4LK208 INSERT BEARING ; 40MM B POLY-ROUND WIDE INNER RING

TIMKEN

Part # NAU4LK208

BDI # 23241342

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Plain Bearing
Outer Race Width - Millimeter: 34.2
Other Features: Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant

Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 47.6
Outer Race Profile: Cylindrical
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NAU4LK208-24

COMPARE

NAU4LK208-24

Description
NAU4LK208-24 INSERT BEARING ; 1-1/2" B POLY-ROUND WIDE INNER RING

TIMKEN

Part # NAU4LK208-24

BDI # 23241344

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Plain Bearing
Outer Race Width - Millimeter: 34.163
Other Features: Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 47.6
Outer Race Profile: Cylindrical
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NAU4LK208-25

COMPARE

NAU4LK208-25

Description
NAU4LK208-25 INSERT BEARING ; 1-9/16" B POLY-ROUND WIDE INNER RING

TIMKEN

Part # NAU4LK208-25

BDI # 23241346

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Plain Bearing
Outer Race Width - Millimeter: 34.163
Other Features: Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 47.6
Outer Race Profile: Cylindrical
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
7602040-TVP

COMPARE

7602040-TVP

Description
7602040-TVP ANG CONTACT BALL BRG

FAG

Part # 7602040-TVP

BDI # 170000069

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY