RABRB35/80-XL-FA106
Description
RABRB35/80-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Part # RABRB35/80-XL-FA106
BDI # 1412122
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
0
Other Features:
Single Row | With Inter Liner
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Length Thru Bore - Millimeter:
39
Outer Race Profile:
Spherical
Global Part Number GPN:
562095
Mounting Method:
Eccentric Collar
MR1014
Description
MR1014 BEARING INNER RING ; 70 MM ID X 80.19 MM OD X 20 MM W
Part # MR1014
BDI # 17148561
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452755
Number of Rows of Rollers:
Single Row
TLM-12
Description
TLM-12 TANGENTLOK LOCKNUT ; M60 X 2.0 THREAD 80.2MM OD 13.5MM THK
Part # TLM-12
BDI # 966681
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Outside Diameter - Millimeter:
80.2
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.531
Nominal Thickness - Millimeter:
13.5
QD32-8M-20
Description
QD32-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 32T
Part # QD32-8M-20
BDI # 22736886
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
QD32-8M-30
Description
QD32-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 32T
Part # QD32-8M-30
BDI # 22736892
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed