RABRB35/80-XL-FA106
Description
RABRB35/80-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Part # RABRB35/80-XL-FA106
BDI # 1412122
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
0
Other Features:
Single Row | With Inter Liner
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Length Thru Bore - Millimeter:
39
Outer Race Profile:
Spherical
Global Part Number GPN:
562095
Mounting Method:
Eccentric Collar
TLM-12
Description
TLM-12 TANGENTLOK LOCKNUT ; M60 X 2.0 THREAD 80.2MM OD 13.5MM THK
Part # TLM-12
BDI # 966681
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Outside Diameter - Millimeter:
80.2
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.531
Nominal Thickness - Millimeter:
13.5