W328M35QT
Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN
Part # W328M35QT
BDI # 21986151
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.158
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578151
Pitch Diameter - Millimeter:
81.49