2256-10R30M-RMS

Description
2256-10R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN

SYSTEM PLAST

Part # 125928P

BDI # 24480134

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.236
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 3.28
Outside Diameter - Millimeter: 83.312
Pitch Diameter - Millimeter: 82.194
Modular - Flat Top Size: 2256
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40DB19-IDLER

COMPARE

40DB19-IDLER

Description
40DB19-IDLER SPROCKET ; 19 TEETH DB TYPE CAST IRON 1" BORE

B & B MANUFACTURING

Part # 40DB19-IDLER

BDI # 22718742

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.28
Length Thru Bore - Millimeter: 31.75
Other Features: 1.25" Face Width

Price Inventory : Available to order
Loading Price
QTY
41B19-IDLER

COMPARE

41B19-IDLER

Description
41B19-IDLER SPROCKET ; 19 TEETH B TYPE CAST IRON 1" BORE

B & B MANUFACTURING

Part # 41B19-IDLER

BDI # 22720023

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.28
Length Thru Bore - Millimeter: 25.4
Other Features: 1" Face Width

Price Inventory : Available to order
Loading Price
QTY
40B19-IDLER

COMPARE

40B19-IDLER

Description
40B19-IDLER SPROCKET ; 19 TEETH B TYPE CAST IRON 1" BORE

B & B MANUFACTURING

Part # 40B19-IDLER

BDI # 22718444

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.28
Length Thru Bore - Millimeter: 25.4
Other Features: 0.284" Face Width

Price Inventory : Available to order
Loading Price
QTY