Page 1 of 3

Next

Compare
40-4B19H

COMPARE

40-4B19H

Description
40-4B19H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 40-4B19H

BDI # 590236

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.038

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.292
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A19H

COMPARE

40A19H

Description
40A19H ROLLER CHAIN SPROCKET ; 19HT 3.300" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A19H

BDI # 744363

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.038

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.292
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS19H-1-3/16

COMPARE

40BS19H-1-3/16

Description
40BS19H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 40BS19H-1-3/16

BDI # 744522

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.292
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 77.16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS19H-1-1/4

COMPARE

40BS19H-1-1/4

Description
40BS19H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-1/4" BORE

POWERDRIVE LLC

Part # 40BS19H-1-1/4

BDI # 744520

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.292
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 77.16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS19H-1-3/8

COMPARE

40BS19H-1-3/8

Description
40BS19H-1-3/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 40BS19H-1-3/8

BDI # 744523

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.292
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 77.16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY