Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.337
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452783
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.337
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450528
Number of Rows of Rollers:
Single Row
TT3301
Description
TT3301 THRUST WASHER ; 1-1/4 X 3-5/16 X 1/16 SAE 841
Part # TT3301
BDI # 17055235
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
3.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.337
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
84.76
MA1214
Description
MA1214 CYLINDRICAL ROLLER BEARING ; 70MM X 84.772MM X 24MM W/INNER RING
Part # 10471677
BDI # 579530
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.337
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450271
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.337
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
450478
Number of Rows of Rollers:
Double Row