HC2040VRP-10T
Description
HC2040VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HC2040VRP-10T
BDI # 22377359
Features
Chain Pitch - Inch:
1
Chain Size:
2040-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.326
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.346
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
84.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
16B9
Description
16B9 X 16MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Part # 16B9
BDI # 23072562
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
NAU4LK209-26
Description
NAU4LK209-26 INSERT BEARING ; 1-5/8" B POLY-ROUND WIDE INNER RING
Part # NAU4LK209-26
BDI # 23241350
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
33.655
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
50.3
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK209-27
Description
NAU4LK209-27 INSERT BEARING ; 1-11/16" B POLY-ROUND WIDE INNER RING
Part # NAU4LK209-27
BDI # 23241352
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
33.655
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
50.3
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve