TL2517-2-1/2
Description
TL2517-2-1/2 TAPERLOCK BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # TL2517-2-1/2
BDI # 742591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567687
Bushing Series:
2517
SBN10074
Description
SBN10074 BALL NUT ; POWERTRAC SBN 0500-0200 RH DBL CKT
Part # SBN10074
BDI # 22853201
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
57.15
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.137-12 NS-3 Thread
Overall Length - Inch:
6.688
Thread Lead - Millimeter:
12.7
SBN3243
Description
SBN3243 BALL NUT ; POWERTRAC SBN 2500-0250 RH TRIPLE CKT
Part # SBN3243
BDI # 22853223
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
63.5
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return | 3.340-12 NS-3 Thread
Overall Length - Inch:
3.75
Thread Lead - Millimeter:
6.35
SBN4555
Description
SBN4555 BALL NUT ; POWERTRAC SBN 2250-1000 RH DBL CKT
Part # SBN4555
BDI # 22853229
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
57.15
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.137-12 NS-3 Thread
Overall Length - Inch:
6.719
Thread Lead - Millimeter:
25.4
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
57.15
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | 2 X 1 External Circuit Return
Overall Length - Inch:
13.75
Thread Lead - Millimeter:
25.4