GT300X50
Description
GT300X50 MATERIAL HANDLING HOSE ; 3.46"OD X 50' CLR PVC
Part # GT300X50
BDI # 21443121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
10 PSI at 68 Deg F | 5 PSI at 104 Deg F
Typical Use:
Cable Protection | Drain Lines | Ducting | Ventilation and Fume | Dust Collection | Material Handling Light Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear
T605AH300X100
Description
T605AH300X100 PETROLEUM S/D HOSE ; RED 3"X100'
Part # T605AH300X100
BDI # 24463940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
12" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Truck and Tank Car
Inside Diameter - Millimeter:
76.2
Color:
Red
T254AA300X100
Description
T254AA300X100 WATER DISCHARGE HOSE ; 3"X100' 150PSI
Part # T254AA300X100
BDI # 24463535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Textile Cord
Typical Use:
Construction and Irrigation
Inside Diameter - Millimeter:
76.2
Color:
Black
T629AA300X100
Description
T629AA300X100 BIOFUEL PETROLEUM S/D HOSE ; BLACK 3"X100'
Part # T629AA300X100
BDI # 24463980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
12" Minimum Bend Radius | High Tensile Textile Cord with Steel Helix Wire
Typical Use:
Truck and Tank Car
Inside Diameter - Millimeter:
76.2
Color:
Black
T650AH300X100
Description
T650AH300X100 OIL DISCHARGE HOSE ; 3"X100' 150PSI
Part # T650AH300X100
BDI # 24463996
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
Spiraled High Tensile Textile Cord with Embedded Static Wire
Typical Use:
Truck | Dock
Inside Diameter - Millimeter:
76.2
Color:
Red