SF-96112-38
Description
SF-96112-38 PLAIN BEARING ; 3.002"X3.502"X2-3/8"X4"X3/8"
Part # 402137
BDI # 525384
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.502
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
76.2
Global Part Number GPN:
491393
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.502
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
76.2
Global Part Number GPN:
491003
FF3500
Description
FF3500 FLANGED SLEEVE BEARING ; 3" ID X 3-1/2" OD X 2-3/8" LG 4" FLG OD
Part # FF3500
BDI # 17054650
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.502
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2.375