BLM-12

COMPARE

BLM-12

Description
BLM-12 LOCKNUT ; M60 X 2.0 THREAD 91.2MM OD 20MM THK

WHITTET-HIGGINS

Part # BLM-12

BDI # 966588

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.591
Outside Diameter - Millimeter: 91.2
Other Features: Mechanical Lock | M5 Lock Screw

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY