KM-14
Description
KM-14 RETAINING LOCKNUT ; M70 X 2.0 THREAD 92MM OD 12MM THK
Part # KM-14
BDI # 967684
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Face Dia 79 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
65
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
MB13
Description
MB13 LOCKING WASHER ; 65MM ID X 92MM OD X 1.5MM THK
Part # 2101017594
BDI # 18128166
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Inside Diameter - Millimeter:
65
C170E-193
Description
C170E-193 KEYLESS LOCKING ASSEMBLY ; 1.937" X 2.559" SINGLE TAPER DESIGN
Part # C170E-193
BDI # 194050
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
91.999
Bore - Millimeter:
49.225
Length - Millimeter:
70.002
Other Features:
8 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
2.756