27AT5/60-0

COMPARE

27AT5/60-0

Description
27AT5/60-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 60 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27AT5/60-0

BDI # 22698114

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.709
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 96
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
38AT5/60-0

COMPARE

38AT5/60-0

Description
38AT5/60-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 60 TEETH ALUMINUM

B & B MANUFACTURING

Part # 38AT5/60-0

BDI # 22714785

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.709
Face Width - Millimeter: 32
Face Width - Inch: 1.26

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 96
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
21AT5/60-0

COMPARE

21AT5/60-0

Description
21AT5/60-0 TIMING PULLEY ; 5MM PITCH 10MM BELT W 60 TEETH ALUMINUM

B & B MANUFACTURING

Part # 21AT5/60-0

BDI # 22687392

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.709
Face Width - Millimeter: 15
Face Width - Inch: 0.591

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 96
Mounting Method: Rough Bore
Belt Width - Millimeter: 10

Price Inventory : Available to order
Loading Price
QTY