27T5/60-0
Description
27T5/60-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 60 TEETH ALUMINUM
Part # 27T5/60-0
BDI # 22698248
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.724
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6 | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
21T5/60-0
Description
21T5/60-0 TIMING PULLEY ; 5MM PITCH 10MM BELT W 60 TEETH ALUMINUM
Part # 21T5/60-0
BDI # 22687522
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.724
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6 | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
36T5/60-0
Description
36T5/60-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 60 TEETH ALUMINUM
Part # 36T5/60-0
BDI # 22712922
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.724
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6 | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25