Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.737
Outside Diameter - Millimeter:
94.92
Bore - Millimeter:
65.1
Length - Millimeter:
24.435
Other Features:
12 Locking Screws
Length - Inch:
0.962
C200E-256
Description
C200E-256 KEYLESS LOCKING ASSEMBLY ; 2.562" X 3.74" SELF-RELEASE
Part # C200E-256
BDI # 194195
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.737
Outside Diameter - Millimeter:
94.92
Bore - Millimeter:
65.1
Length - Millimeter:
24.003
Other Features:
16 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
0.945
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.737
Outside Diameter - Millimeter:
94.92
Bore - Millimeter:
65.1
Length - Millimeter:
24
Other Features:
16 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.945
SLD 1500 IN 2-9/16
Description
SLD 1500 IN 2-9/16 SHAFT LOCKING DEVICE
Part # 69790498100
BDI # 599031
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.737
Outside Diameter - Millimeter:
94.92
Bore - Millimeter:
65.1
Length - Millimeter:
24
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.945