BNW526012
Description
BNW526012 SLEEVE BEARING ; MTO 3-1/4"ID X 3-3/4"OD X 1-1/2"LG
Part # BNW526012
BDI # 17052466
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
95.352
BNW526040
Description
BNW526040 SLEEVE BEARING ; MTO 3-1/4"ID 3-3/4"OD 5"LG PTFE COMPOSIT
Part # BNW526040
BDI # 17052473
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
95.352
BNW566016
Description
BNW566016 SLEEVE BEARING ; MTO 3-1/2"ID 3-3/4"OD 2"LG PTFE COMPOSIT
Part # BNW566016
BDI # 17052475
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
95.352
BNW566018
Description
BNW566018 SLEEVE BEARING ; MTO 3-1/2"ID X 3-3/4"OD X 2-1/4"LG
Part # BNW566018
BDI # 17052476
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
95.352
BNW526014
Description
BNW526014 SLEEVE BEARING ; MTO 3-1/4"ID X 3-3/4"OD X 1-3/4"LG
Part # BNW526014
BDI # 17052467
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
95.352