2052B8
Description
2052B8 ROLLER CHAIN SPROCKET ; 2.359" HUB DIA X 0.625" BORE X 0.343" WD
Part # 2052B8
BDI # 617475
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35850
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572726
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
STIG300X100
Description
STIG300X100 MATERIAL HANDLING HOSE ; SILVER TIGER 3"X100' POLYURETHANE
Part # STIG300X100
BDI # 24463243
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.77
Outside Diameter - Millimeter:
95.758
Other Features:
8" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
76.2
Color:
Black
PHS 100-1BH8
Description
PHS 100-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH8
BDI # 24760719
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore