5016 1 1/4 X 5/16 KW SS
Description
5016 1 1/4 X 5/16 KW SS
Part # 5016 1 1/4 X 5/16 KW SS
BDI # 18185404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.781
Length Thru Bore - Millimeter:
36.5
Other Features:
Components May or May Not Intermix Among Brands | With Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling