Page 1 of 2

Next

Compare
5308NRC3

COMPARE

5308NRC3

Description
5308NRC3 ANGULAR CONTACT BALL BEARING ; 40MM ID 90MM OD 36.5MM WD

NSK

Part # 5308NRC3

BDI # 25264681

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.799
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZAEUHO

COMPARE

ZAEUHO

Description
ZAEUHO ER BEARING

EDT CORP

Part # ZAEUHO

BDI # 20868651

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Plain Bearing
Outer Race Width - Millimeter: 39.7
Other Features: All-Round Insert | 316 Stainless Steel Component

Inch - Metric: Inch
Outside Diameter - Inch: 3.799
Length Thru Bore - Millimeter: 24.6
Outer Race Profile: Cylindrical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
QFEUH9-40

COMPARE

QFEUH9-40

Description
QFEUH9-40 ER BEARING

EDT CORP

Part # QFEUH9-40

BDI # 20873917

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Plain Bearing
Outer Race Width - Millimeter: 28
Other Features: All-Round Supreme Bearing | Type ER | Black Finish

Inch - Metric: Metric
Outside Diameter - Inch: 3.799
Length Thru Bore - Millimeter: 51.6
Outer Race Profile: Cylindrical
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Loading Price
QTY
QFEUH9-50

COMPARE

QFEUH9-50

Description
QFEUH9-50 ER BEARING

EDT CORP

Part # QFEUH9-50

BDI # 20874089

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Plain Bearing
Outer Race Width - Millimeter: 28
Other Features: All-Round Supreme Bearing | Type ER | Black Finish

Inch - Metric: Metric
Outside Diameter - Inch: 3.799
Length Thru Bore - Millimeter: 51.6
Outer Race Profile: Cylindrical
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Loading Price
QTY

COMPARE

60XL037MNFM8

Description
60XL037MNFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60XL037MNFM8

BDI # 26273578

Features

Pitch Diameter - Inch: 3.819
Inch - Metric: Inch
Outside Diameter - Inch: 3.799
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Belt Pitch: 1/5 Inch
Other Features: Type NFM | Acetal
Pitch Diameter - Millimeter: 97
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY